References
SMC:VNB102A-10A
Rubix:220A9513
Manufacturer :VNB102A-10A

Product details : SMC VNB102A-10A SOLENOID VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 1 [ø7]
Valve Type: 2 [NO (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 10A (3/8)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 1 [ø7]
Valve Type: 2 [NO (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 10A (3/8)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | vnb |
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
- Delivery usually within ( 8 ) days