SMC VXA3244H-02F-B 3 PORT AIR OPERATED VALVE


Direct Air Operated Valve

References
smc:VXA3244H-02F-B
rubix:106A9608
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA3244H-02F-B 3 PORT AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated, 3 port valve
•Proper selection of body and sealing material permits
•application of a wide variety of fluids
•C.O. style is easy to use; operable as either N.C. or N.O.
•Easy to disassemble and reassemble in a short time
•Compatible with high viscosity fluids (500cSt)

Size: No.2
Orifice: 4 (4mm)
Option: H (Stainless Steel Body, FPM Seal)
Port Size: 02 [1/4 (8A)]
Thread: F (G)
Bracket: B (Bracket)

Technical specifications


Attributes
Logistic Weight410 g
TypeDirect Air Operated Valve
Connecting diameter (inch)1/4 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 187.29 excl. VAT
/ Each
£ 224.75 incl. VAT
  • Delivery usually within ( 4 ) days