SMC VNA701A-50A VALVE


Process Valve

References
smc:VNA701A-50A
rubix:108A4801
brand logo
brand logo
Technical specifications

Product details : SMC VNA701A-50A VALVE


Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)

Size: 7 (ø50)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 50A (2)
Bracket: None

Technical specifications


Attributes
Logistic Weight3100 g
TypeVNA
Show UNSPSC/ECL@SS
£ 301.51 excl. VAT
/ Each
£ 361.81 incl. VAT
  • In stock: Next day delivery