SMC VXA3124H-01-B 3 PORT AIR OPERATED VALVE


Direct Air Operated Valve

References
smc:VXA3124H-01-B
rubix:2610096
brand logo
brand logo
Technical specifications
Typedirect air operated valve
See all Specifications

Product details : SMC VXA3124H-01-B 3 PORT AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated, 3 port valve
•Proper selection of body and sealing material permits
•application of a wide variety of fluids
•C.O. style is easy to use; operable as either N.C. or N.O.
•Easy to disassemble and reassemble in a short time
•Compatible with high viscosity fluids (500cSt)

Size: No.1
Orifice: 2 (2.2mm)
Option: H (Stainless Steel Body, FPM Seal)
Port Size: 01 [1/8 (6A)]
Thread: Rc
Bracket: B (Bracket)

Technical specifications


Attributes
Logistic Weight280 g
Typedirect air operated valve
Connecting diameter (inch)r 1/8 ''
Type of couplingr
Min. temperature-5 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 147.61 excl. VAT
/ Each
£ 177.13 incl. VAT
  • Delivery usually within ( 4 ) days