References
SMC:EVNA201A-F15A
Rubix:2610479
Manufacturer :EVNA201A-F15A
EAN:3618036117295

Documents
Product details : SMC EVNA201A-F15A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 82.53 excl. VAT
/ Each
£ 99.04 incl. VAT
- Delivery usually within ( 8 ) days