SMC VXA2121V-00-1 AIR OPERATED 2 PORT VALVE


Process valve SMC

References
smc:VXA2121V-00-1
rubix:2610091
brand logo
brand logo
Technical specifications

Product details : SMC VXA2121V-00-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated, 2 port valve for manifold
•N.C. or N.O. style
•Compatible with a wide variety of fluids
•Effective area mm2 (Cv): 6~19 (0.33~1.05)
•Max. system pressure (MPa): 1.0

Size: No.1
Orifice: 2 (3 Mm)
Style: 1 (Normally Closed)
Option: V (Non-leak, Brass Body, FPM Seal)

Technical specifications


Attributes
Logistic Weight120 g
Type2 Port
Show UNSPSC/ECL@SS
£ 77.42 excl. VAT
/ Each
£ 92.90 incl. VAT
  • Delivery usually within ( 4 ) days