SMC CDJ2RA16-15-A SINGLE ACTING DIRECT MOUNT CYLINDER
Direct Mount Cylinder
See technical informationSee documentsReferences
SMC:CDJ2RA16-15-A
Rubix:109A5559

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | direct mount cylinder |
Documents
Product details : SMC CDJ2RA16-15-A SINGLE ACTING DIRECT MOUNT CYLINDER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x90x20 mm |
|---|---|
| Logistic Weight | 160 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | direct mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Delivery usually within ( 23 ) days