References
Aventics:0820055602
Rubix:157A6756
Manufacturer :820055602

Documents
Product details : AVENTICS SOLENOID VALVE 0820055602
Strengths
•For series : HF03-LG, CL03
5/3
Qn = 0.864 Cv
Pilot valve width : 16 mm
Closed center
Plate connection
Manual override : without detent
Pilot : External
5/3
Qn = 0.864 Cv
Pilot valve width : 16 mm
Closed center
Plate connection
Manual override : without detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 296.75 excl. VAT
/ Each
£ 356.10 incl. VAT
- Delivery usually within ( 5 ) days
