SMC SY5345-5FU-Q SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SY5000

References
smc:SY5345-5FU-Q
rubix:108A4789
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SY5345-5FU-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 3 (3 Position Closed Centre)
Body Type: 5 (Doble and 3 position)
Manual Override: Non-locking push type

Technical specifications


Attributes
Logistic Weight113 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 111.53 excl. VAT
/ Each
£ 133.84 incl. VAT
  • Delivery usually within ( 4 ) days