References
Aventics:0820062001
Rubix:273A7826
Manufacturer :0820062001
EAN:3661475865395

Documents
Product details : AVENTICS 0820062001
Strengths
•The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 158.64 excl. VAT
/ Each
£ 190.37 incl. VAT
- Usually arrives within 14 working days
