References
Camozzi:458-015-22
Rubix:107A6684
Manufacturer :458-015-22

Product details : CAMOZZI VALVE 458-015-22
Camozzi 458-015-22 5/2 pneumatic directional solenoid valve for double-acting cylinders. G1/8 connection, flow rate 650 Nl/min and pressure 2,5÷10 bar.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 650 l/min |
| Material | nbr |
| Pressure range | 2,5 ÷ 10 bar |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 114.77 excl. VAT
/ Each
£ 137.72 incl. VAT
- In stock: Next day delivery
