References
Kärcher:4.114-019.0
Rubix:167A3497
Manufacturer :4.114-019.0
EAN:4054278175836
Product details : KARCHER DIRT BLASTER NOZZLE 41140190
With the new performance dirt blaster (nozzle size 035), internal power losses have been minimised and the spray quality significantly improved. It features a rotating point jet for 10 times the cleaning power. Compared to its predecessor, it achieves up to 50% higher cleaning and area performance. With ceramic nozzle and ceramic bearing ring for an extremely long working time. The dirt blaster allows a working pressure of max. 180 bar/18 MPa and is suitable for water temperatures up to 60°C.
Strengths
•Enormous time saving
Improved cleaning power for removing stubborn dirt
High cleaning power as well as high area performance
Maximum service life
Quickly removes stubborn dirt
Improved cleaning power for removing stubborn dirt
High cleaning power as well as high area performance
Maximum service life
Quickly removes stubborn dirt
Applications
Removing Stubborn Dirt
Technical specifications
Attributes
| Type | dirt blaster |
|---|
Show UNSPSC/ECL@SS
£ 90.51 excl. VAT
/ Each
£ 108.61 incl. VAT
- Usually arrives within 14 working days

