References
Kärcher:4.403-002.0
Rubix:80104799
Manufacturer :4.403-002.0
EAN:4002667007626




Product details : KARCHER 4.403-002.0 COUPLER 2 X M22 X 1.5
For connecting and extending HP hoses.
Fitting 2 × M 22 × 1.5 m, brass with rubber protection.
Logistic dimensions (P x W x H) 55mm 35mm 35mmWeight 112gType HP Hose CouplerFor model HDS 5/11 U Plus *EU
Fitting 2 × M 22 × 1.5 m, brass with rubber protection.
Logistic dimensions (P x W x H) 55mm 35mm 35mmWeight 112gType HP Hose CouplerFor model HDS 5/11 U Plus *EU
Applications
For connecting and extending high-pressure hoses.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x35x35 mm |
|---|---|
| Logistic Weight | 112 g |
| Type | flexible coupling |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- In stock: Next day delivery
