References
Festo:FR-12-M5
Rubix:119A6271
Manufacturer :4525
EAN:4052568064471

Documents
Product details : FESTO 4525 DISTRIBUTOR BLOCK FR-12-M5
Distributor block FR-12-M5 For distribution of compressed Air. Nominal size=4,1 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x32x27 mm |
|---|---|
| Logistic Weight | 70 g |
| Type of coupling | female thread |
| Type | distribution block |
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
- Delivery usually within ( 2 ) days