SMC AS5000-04 SPEED CONTROLLER
Stainless steel angled/universal flow regulator AS-FG series
See technical informationSee documentsReferences
SMC:AS5000-04
Rubix:110A0416
Manufacturer :AS5000-04
EAN:3618035531078

Technical specifications
| Type of coupling | rc(pt) 1/2 |
|---|---|
| Type | smc as5000-04 speed controller |
Documents
Product details : SMC AS5000-04 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5 (3/4 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 04 (1/2)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5 (3/4 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 04 (1/2)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | rc(pt) 1/2 |
|---|---|
| Type | smc as5000-04 speed controller |
| Material | zinc alloy |
| Flow | 256200 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
- Delivery usually within ( 8 ) days