FESTO 8157636 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q8-F1A
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-R14-Q8-F1A
Rubix:263A6753
Manufacturer :8157636
EAN:4052568589943

Technical specifications
| Type of coupling | r1/4 (port 2) |
|---|---|
| Type | festo 8157636 one-way flow control valve vfoe-le-t-r14-q8-f1a |
Product details : FESTO 8157636 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-R14-Q8-F1A
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | r1/4 (port 2) |
|---|---|
| Type | festo 8157636 one-way flow control valve vfoe-le-t-r14-q8-f1a |
| Material | pbt |
| Flow | 30000 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Delivery usually within ( 10 ) days