SMC ASP330F-U01-06-X352 SPEED CONTROLLER


Flow regulator with check valve Pilot ASP series

References
smc:ASP330F-U01-06-X352
rubix:120A7376
brand logo
brand logo

Product details : SMC ASP330F-U01-06-X352 SPEED CONTROLLER


Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 3 (1/8)
Thread Size: 01 (1/8)
Applicable Tube O.D.: 06 (ø6mm)

Technical specifications


Attributes
No attributes to display for this product
£ 86.90 excl. VAT
/ Each
£ 104.28 incl. VAT
  • Delivery usually within ( 4 ) days