References
SMC:AS1201F-M3-04A-X790
Rubix:393A9278
Manufacturer :AS1201F-M3-04A-X790
EAN:3618035549226

Technical specifications
| Type of coupling | m3 threaded connection (plug-in connection) |
|---|---|
| Type | speed controller |
Documents
Product details : SMC AS1201F-M3-04A-X790 SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Strengths
•Elbow type, speed control with one-touch fitting
Improved, Larger Push-Lock Handle
Improved, Larger Push-Lock Handle
Technical specifications
Attributes
| Type of coupling | m3 threaded connection (plug-in connection) |
|---|---|
| Type | speed controller |
| Material | pbt; stainless steel (rust-free steel); brass (chemically nickel-plated) |
| Flow | 780 l/h |
| Max. service pressure | 10 bar |
| Series | as12 1f |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Usually arrives within 14 working days