SMC AS3301FG-02-10S SPEED CONTROLLER

Stainless steel angled/universal flow regulator AS-FG series

See technical information
References
SMC:AS3301FG-02-10S
Rubix:112A6369
Manufacturer :00222013
brand logo
Technical specifications
Typesmc as3301fg-02-10s speed controller

Product details : SMC AS3301FG-02-10S SPEED CONTROLLER


Compatible with non-copper applications, the -FG series can also be used in environments where high-water rinsing could damage standard flow controllers, such as in packaging applications or in the food industry. This series has been designed to offer maximum control by increasing the number of turns of the adjusting screw up to 10. The body and adjuster are made of highly impact-resistant white resin for a clean appearance. This series also includes SMC push-in fittings, available for external tube diameters from 4 to 12 mm.

Technical specifications


Attributes
Typesmc as3301fg-02-10s speed controller
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
  • Delivery usually within ( 19 ) days