Distributors and distributor strips
Material | Aluminium;Polyvinyl Chloride (Seal);Brass (Screw) |
---|---|
Threading diameter (inch) | G 1/8 '' |
Material | Aluminium;Polyvinyl Chloride (Seal);Brass (Screw) |
---|---|
Threading diameter (inch) | G 1/8 '' |
Type | T-Swivel Distributor |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days