Distributors and distributor strips
Material | Aluminium (Housing);Polyvinyl Chloride (Seal) |
---|---|
Threading diameter (inch) | 1/8 '' |
Material | Aluminium (Housing);Polyvinyl Chloride (Seal) |
---|---|
Threading diameter (inch) | 1/8 '' |
Type | Distribution Block |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days