Series NU2
Material | Anodised Aluminium (Housing);Polyamide, Reinforced Fiber-Glass (Tube Nut) |
---|
Material | Anodised Aluminium (Housing);Polyamide, Reinforced Fiber-Glass (Tube Nut) |
---|---|
Type | T-Connector |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days