References
Aventics:1823391098
Rubix:273A0633
Manufacturer :1823391098


Technical specifications
| Material | aluminium;polyvinyl chloride (seal) |
|---|---|
| Type | distribution block |
| Threading diameter (inch) | g 1/4 '' |
Product details : AVENTICS 1823391098
Technical specifications
Attributes
| Material | aluminium;polyvinyl chloride (seal) |
|---|---|
| Type | distribution block |
| Threading diameter (inch) | g 1/4 '' |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Usually arrives within 14 working days