SPARTEX 13602F NO DOGS (SYMBOL) (200X200MM) 1: RIGID PLASTIC

Dogs (symbol)

See technical information
References
Spartex:UK-13602F
Rubix:225A0413
Manufacturer :13602F
brand logo

Product details : SPARTEX 13602F NO DOGS (SYMBOL) (200X200MM) 1: RIGID PLASTIC


Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days