SPARTEX 27095E NOTICE THIS IS AN ALL GENDER TOILET (200X150MM) SELF

Spartex Toilet Signs

See technical information
References
Spartex:UK-27095E
Rubix:225A4092
Manufacturer :27095E
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 27095E NOTICE THIS IS AN ALL GENDER TOILET (200X150MM) SELF


A sign designed to be all-inclusive of gender. Helps compliance with the Equality Act and removes doubt or uncertainty of who can/cannot use the washroom or toilet.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days