Dolomite - RF611
EU shoe size | 42 |
---|---|
Main material | leather |
Water proof | yes |
EU shoe size | 42 |
---|---|
Main material | leather |
Water proof | yes |
Type of soles | src |
Security Category | s3 |
Slip resistance | yes |
Lining | force10® nitrile rubber |
Colour | black |
UK shoe size | 8 |
Material | lwg certified water repellent full grain leather |
FO (Fuel oil resistant sole) | no |
In stock: Next day delivery