V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
EU shoe size | 40 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 40 |
---|---|
Main material | Leather |
Water proof | Yes |
Type of soles | Full Grain |
Security Category | S3 |
Slip resistance | Yes |
Weight | 899 g |
Lining | Moisture Wicking Mesh |
Colour | Black |
Material | Full Grain Leather |
Usually arrives within 14 working days