References
SMC:CDM2B32-25A
Rubix:133A9564

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | double acting (d/a) |
Product details : SMC CDM2B32-25A CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable
Strengths
•Fine lock cylinder, CLM2
Double acting, single rod
Auto switch capable
Double acting, single rod
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 86.13 excl. VAT
/ Each
£ 103.36 incl. VAT
- Delivery usually within ( 6 ) days