References
SMC:CD85N25-220-B
Rubix:111A3377
Manufacturer :00018522
EAN:3618035414319

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 220 mm |
| Type | double-acting |
Product details : SMC CD85N25-220-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 220 mm |
| Type | double-acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 75.40 excl. VAT
/ Each
£ 90.48 incl. VAT
- Delivery usually within ( 7 ) days