SMC CDG1FA25-240 AIR CYLINDER


Air Cylinder

References
smc:CDG1FA25-240
rubix:106A4984
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter44 mm
See all Specifications

Product details : SMC CDG1FA25-240 AIR CYLINDER


Strengths

•High speed operation
Provided with an air cushion as standard
Weight reduction of 10 to 50%
Highly accurate mounting brackets

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter44 mm
Cylinder stroke240 mm
Show UNSPSC/ECL@SS
£ 77.25 excl. VAT
/ Each
£ 92.70 incl. VAT
  • Delivery usually within ( 7 ) days