Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 100 mm |
Logistics dimensions (L x W x H) | 547x110x110 mm |
---|---|
Logistic Weight | 6964 g |
Type | DSBC standard cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 320 mm |
Delivery usually within ( 2 ) days