References
IMI Norgren:RM/930/75
Rubix:111A9106
Manufacturer :RM/930/75


Technical specifications
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 76.2 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : NORGREN RM/930/75 CYLINDER
Tie-rod cylinder
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 76.2 mm |
| Cylinder stroke | 75 mm |
| Max. service pressure | 10 bar |
| Length | 254.5 mm |
| Connection | g 3/8 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 892.93 excl. VAT
/ Each
£ 1,071.52 incl. VAT
- Usually arrives within 14 working days