SMC C95KDB100-400 VDMA N/R TIE ROD CYLINDER(100)
Double-Acting Cylinder
See technical informationSee documentsReferences
SMC:C95KDB100-400
Rubix:111A9454
Manufacturer :C95KDB100-400

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | single rod cylinder |
Documents
Product details : SMC C95KDB100-400 VDMA N/R TIE ROD CYLINDER(100)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 8720 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 400 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 530.66 excl. VAT
/ Each
£ 636.79 incl. VAT
- Delivery usually within ( 6 ) days