Round Body Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 125 mm |
Type | Round Body Cylinder; Double Acting |
Logistic Weight | 993 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 125 mm |
Type | Round Body Cylinder; Double Acting |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 24 mm |
Delivery usually within ( 7 ) days