SMC C95NDB100-160 VDMA LOCKING HEAD TIE ROD CYLINDER (100)
Double-Acting Cylinder
See technical informationReferences
SMC:C95NDB100-160
Rubix:108A3955

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | mounting: standard |
Product details : SMC C95NDB100-160 VDMA LOCKING HEAD TIE ROD CYLINDER (100)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 6032 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 992.96 excl. VAT
/ Each
£ 1,191.55 incl. VAT
- Delivery usually within ( 6 ) days