SMC C95NDB32-800 LOCKING ISO-VDMA CYLINDER

Double-Acting Cylinder

See technical information
References
SMC:C95NDB32-800
Rubix:108A3953
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke800 mm
Typemounting: standard
See all Specifications

Product details : SMC C95NDB32-800 LOCKING ISO-VDMA CYLINDER


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life

Technical specifications


Attributes
Logistic Weight2320 g
Cylinder diameter32 mm
Cylinder stroke800 mm
Typemounting: standard
Show UNSPSC/ECL@SS
£ 474.52 excl. VAT
/ Each
£ 569.42 incl. VAT
  • Delivery usually within ( 7 ) days