References
SMC:C95NDB40-70
Rubix:108A1407
Product details : SMC C95NDB40-70 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 70 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 449.52 excl. VAT
/ Each
£ 539.42 incl. VAT
- Delivery usually within ( 7 ) days