MECALINE 895844 CYLINDER ISO6432 D25 C160 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:887749
Mecaline:895844
Rubix:259A5946
Manufacturer :895844
EAN:3660338481468
Documents
Product details : MECALINE 895844 CYLINDER ISO6432 D25 C160 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- In stock: Next day delivery

