SMC C95NDB50-1300 LOCKING ISO-VDMA CYLINDER


Double-Acting Cylinder

References
smc:C95NDB50-1300
rubix:108A1402
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke1300 mm
TypeMounting: Standard
See all Specifications

Product details : SMC C95NDB50-1300 LOCKING ISO-VDMA CYLINDER


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life

Technical specifications


Attributes
Cylinder diameter50 mm
Cylinder stroke1300 mm
TypeMounting: Standard
Inserted rod height32 mm
Show UNSPSC/ECL@SS
£ 791.61 excl. VAT
/ Each
£ 949.93 incl. VAT
  • Delivery usually within ( 6 ) days