References
SMC:CDG1BN50-250Z
Rubix:2600348
EAN:3618035391962

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | air cylinder; double acting |
Documents
Product details : SMC CDG1BN50-250Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x400x58 mm |
|---|---|
| Logistic Weight | 1837 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
| Type | air cylinder; double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 137.92 excl. VAT
/ Each
£ 165.50 incl. VAT
- Delivery usually within ( 7 ) days