References
SMC:C95NDB80-800
Rubix:107A8609
EAN:3618030943647

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 800 mm |
| Type | mounting: standard |
Product details : SMC C95NDB80-800 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 9940 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 800 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 972.54 excl. VAT
/ Each
£ 1,167.05 incl. VAT
- Delivery usually within ( 6 ) days