MGJ, Miniature Guide Rod Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 14 mm |
Type | miniature guide rod cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 14 mm |
Type | miniature guide rod cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 39 mm |
Usually arrives within 14 working days