NORGREN PRA/802050/M/416 DA-P PROFILE CYLINDER
Double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:PRA/802050/M/416
Rubix:108A7615
Manufacturer :PRA/802050/M/416


Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 416 mm |
| Type | pneumatic profile cylinder |
Documents
Product details : NORGREN PRA/802050/M/416 DA-P PROFILE CYLINDER
Double acting magnetic cylinder
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 416 mm |
| Type | pneumatic profile cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 173.27 excl. VAT
/ Each
£ 207.92 incl. VAT
- Usually arrives within 14 working days