References
SMC:CXSM20-150-XB11
Rubix:2601828
Manufacturer :CXSM20-150-XB11
EAN:3618035658713

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | guided cylinder |
Documents
Product details : SMC CXSM20-150-XB11 SLIDE UNIT
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x244x64 mm |
|---|---|
| Logistic Weight | 907 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Type | guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 386.21 excl. VAT
/ Each
£ 463.45 incl. VAT
- Delivery usually within ( 4 ) days