References
IMI Norgren:PRA/802032/M/100
Rubix:110A0106
Manufacturer :PRA/802032/M/100

Documents
Product details : NORGREN PRA/802032/M/100 DA-P CYLINDER
Strengths
•Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting cylinder |
Show UNSPSC/ECL@SS
£ 109.94 excl. VAT
/ Each
£ 131.93 incl. VAT
- In stock: Next day delivery
