FESTO 188133 SHORT-STROKE CYLINDER AEVC-20-25-I-P


AEVC short stroke cylinder

References
festo:AEVC-20-25-I-P
rubix:113A2587
manufacturer :188133
ean:4052568077198
AEVC-20-25-I-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 188133 SHORT-STROKE CYLINDER AEVC-20-25-I-P


Short stroke cylinder AEVC-20-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight127,05Ā g
Typeaevc short-stroke cylinder
Cylinder diameter20Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 39.79 excl. VAT
/ Each
Ā£ 47.75 incl. VAT