NORGREN RM/8016/M/25 16MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8016/M/25
Rubix:113A4808
Manufacturer :RM/8016/M/25
Documents
Product details : NORGREN RM/8016/M/25 16MM MAGNETIC PISTON CYLINDER
Strengths
Magnetic piston as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 75.53 excl. VAT
/ Each
£ 90.64 incl. VAT
- In stock: Next day delivery

