SMC CDUX20-30D MICROSPEED FREE MOUNT CYLINDER


Double Acting Low Speed Cylinder

References
smc:CDUX20-30D
rubix:112A2123
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
TypeDouble Acting
See all Specifications

Product details : SMC CDUX20-30D MICROSPEED FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 10mm to 32mm available
•Stroke lengths up to 50mm
•Microspeed cylinder
•Double acting
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 20mm
Thread Type: Rc (or M5 x 0.8)
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•Bore sizes from 10 mm to 32 mm
Stroke lengths up to 50 mm
Microspeed cylinder
Double acting
Auto-switch capable

Technical specifications


Attributes
Logistic Weight200 g
Cylinder diameter20 mm
TypeDouble Acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 117.74 excl. VAT
/ Each
£ 141.29 incl. VAT
  • Delivery usually within ( 4 ) days