Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI ROUNDLINE CYL-DBL ACTING-32 BORE-80 STROKE 27U2A32A0080
CAMOZZI ROUNDLINE CYL-DBL ACTING-32 BORE-80 STROKE 27U2A32A0080
Cylinder with piston rod Camozzi
References
camozzi:
27U2A32A0080
rubix:
202A7700
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
80
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI ROUNDLINE CYL-DBL ACTING-32 BORE-80 STROKE 27U2A32A0080
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
80
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.48
excl. VAT
/
Each
£
76.18
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5EA20TFSR-75 STAINLESS STEEL CYLINDER
SMC CXSL32-175-XB11 DUAL ROD CYLINDER
SMC CP96NDB40-125C CYLINDER WITH LOCK
SMC CDG5BN32TFSV-75 STAINLESS STEEL CYLINDER
SMC CDG1WBA40-50 AIR CYLINDER
SMC CDG5EA25SV-150 STAINLESS STEEL CYLINDER
SMC CDJ5D16SR-15-B STAINLESS STEEL CYLINDER
SMC CKG1A63-100YAZ-P CLAMP CYLINDER
SMC MQMLB25TF-100D LATERAL LOAD RESISTING METAL SEAL CYLINDER
CAMOZZI 24N2A20A100 PNEU CYLINDER
SMC CJP2B16-15D PIN CYLINDER
MATARA MCMI-11-10-100 ISO6432 CYLINDER 10MM BORE 100MM STROKE MAGNETIC
MATARA MCQV2-11-32-100M ISO15552-VDMA 24562 32 BORE 100MM STROKE MAGNE
SMC CDM2KBZ32-100AZ AIR CYLINDER
SMC CDG5EA63TFSR-75 STAINLESS STEEL CYLINDER