SMC CDUX20-40D LOW SPED CYLINDER
Double Acting Low Speed Cylinder
See technical informationSee documentsReferences
SMC:CDUX20-40D
Rubix:109A0300

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | double acting low speed cylinder |
Documents
Product details : SMC CDUX20-40D LOW SPED CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Bore sizes from 10 mm to 32 mm
Stroke lengths up to 50 mm
Microspeed cylinder
Double acting
Auto-switch capable
Stroke lengths up to 50 mm
Microspeed cylinder
Double acting
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | double acting low speed cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 122.31 excl. VAT
/ Each
£ 146.77 incl. VAT
- Delivery usually within ( 34 ) days